Sensor Soap Dispenser in Polished Chrome
BradEx® Sensor Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 27 oz
- Collection:
- BradEx®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 14-3/4 in
- Material:
- Plastic
- Power Source:
- Battery
- Spout Reach:
- 5-1/4 in
- Width:
- 13-1/2 in