Stainless Steel Utility Shelf

You last purchased this on
 
Bradley Corporation

BradEx® Stainless Steel Utility Shelf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Stainless Steel Utility Shelf

  • Fast #
  • Part #B9933000000
  • Item #3302233
  • Manufacturer Part #9933-000000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
8 in
Height:
14 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
34 in
Material:
Stainless Steel
Width:
16-1/4 in