Surface Mount Toilet Tissue Holder in Polished Chrome
BradEx® Surface Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remove tissue roll core to access special locking mechanism for servicing
- Dual roll
- Controlled delivery
- Chrome-plated zinc
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- BradEx®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-5/16 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Length:
- 12-1/2 in
- Material:
- Zinc
- Mount Type:
- Surface
- Pivoting:
- No
- Projection:
- 4-5/16 in
- Width:
- 4-31/50 in