Surface Tissue Dispenser in Satin Stainless Steel

You last purchased this on
 
Bradley Corporation

BradEx® Surface Tissue Dispenser in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Surface Tissue Dispenser in Satin Stainless Steel

  • Fast #
  • Part #B5424000000
  • Item #3988014
  • Manufacturer Part #5424-000000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
BradEx®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
11-1/4 in
Material:
Stainless Steel
Width:
11-3/8 in