Toilet Tissue Dispenser in Polished Chrome

You last purchased this on
 
Bradley Corporation

BradEx® Toilet Tissue Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

BradEx® Toilet Tissue Dispenser in Polished Chrome

  • Fast #
  • Part #B5054000000
  • Item #3301191
  • Manufacturer Part #5054-000000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Remove tissue roll core to access special locking mechanism for servicing
  • Single core roll
  • Controlled delivery
  • Made in the USA
  • UL 125 and UL 842 listed
  • 100% factory tested
  • Wing and tee handle options
  • Chrome-plated zinc
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Coating:
Chrome Plated
Collection:
BradEx®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
Height:
2-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
6-1/4 in
Material:
Steel
Mount Type:
Surface
Projection:
4-1/2 in
Width:
4-31/50 in