DESCRIPTION

Bradley Corporation Cartridge Accessory

BS67359

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1-1/2 in
IAPMO Listed
Yes
Length
1-1/2 in
Material
Plastic, Rubber
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY