Cold Push Button for S45-1926 Piston Assembly
Cold Push Button for S45-1926 Piston Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Height:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 7/8 in
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 7/100 lb
- Width:
- 7/8 in