DESCRIPTION

Bradley Corporation Combination Straight Check Valve

BS60003

Material:

SPECIFICATIONS

Height
1-3/10 in
Length
3-4/5 in
Material
Metal
Width
3-3/10 in

Starting at
Call for Pricing
  • QUANTITY