DESCRIPTION

  • Adjustable set point within temperature range
  • Easily installed and serviced
  • Glass-filled valve body
  • Integral check valves and strainers
  • Thermoplastic polymer cartridge
  • Universal mounting capability
  • Wax-filled thermostat

Bradley Corporation Compression Navigator Thermostatic Mixing Valve

BS594000A

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connections
Compression
Flow Rate
4.5 gpm (17 l/min) max
Height
3 in
Lead Law Compliant
Yes
Length
5 in
Material
Brass
NSF Certified
Yes
Valve Size
3/8 in
Valve Type
Thermostat Mixing Valves
Width
6 in

Starting at
Call for Pricing
  • QUANTITY