DESCRIPTION

  • Deck mounted hose spray with single straight sprayhead acts as an eye/face wash and spray for eyes and face or body rinsing
  • Handle stays open once valve is squeezed
  • Highly visible yellow-colored hose

Bradley Corporation Countertop Hand Held Hose Spray with Dual Sprayheads

BS19460EFW

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Color Finish
Black
Color Finish Category
Blacks
Height
5-1/4 in
Installation Type
Deck Mount
Length
13 in
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY