DESCRIPTION

  • Chrome plated brass pipe and fittings
  • Left hand mount, chrome plated brass pipe and fittings
  • Swing away style for laboratory applications
  • Universal identification sign and inspection tag included

Bradley Corporation Deck Mount Eye Wash Left Swing

BS19270BL

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
13-1/8 in
Installation Type
Deck Mount
Length
8-69/100 in
Material
Chrome Plated
Type
Eyewash
UL Listed
Yes
Width
2-47/50 in

Starting at
Call for Pricing
  • QUANTITY