DESCRIPTION

  • Chrome plated brass pipe and fittings
  • Right hand mount, chrome plated brass pipe and fittings
  • Swing away style for laboratory applications
  • Universal identification sign and inspection tag included

Bradley Corporation Deck Mount Eye Wash Right Swing

BS19270B

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
Installation Type
Deck Mount
Length
13-1/4 in
Material
Chrome Plated
Type
Eyewash
UL Listed
Yes
Width
9 in

Starting at
Call for Pricing
  • QUANTITY