DESCRIPTION

Bradley Corporation Drench Shower with Face or Eye Wash

BS19310BF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2004
Color Finish
Silver
Height
7-3/7 ft
Length
35-3/4 in
Material
Stainless Steel
NSF Certified
No
UL Listed
No
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY