DESCRIPTION

  • Dual eye/face wash dust caps only, sold individually, two required per eyewash and beaded chain tether
  • EFX dual eye/face washes and combination drench showers and eye/face washes

Bradley Corporation Dust Cover Accessory

BS53063

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
Color Finish
Yellow
Color Finish Category
Yellows
Height
1 in
Length
2-7/25 in
Maximum Pressure
90 psi
UL Listed
Yes
Width
2-7/25 in

Starting at
Call for Pricing
  • QUANTITY