DESCRIPTION

Bradley Corporation Gasket

B125011

Inside Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
17/20 in
IAPMO Listed
Yes
Inside Diameter
3-9/16 in
Length
4-31/100 in
Material
Rubber

Starting at
Call for Pricing
  • QUANTITY