Gasket for 1020 Valve

You last purchased this on
 
Bradley Corporation

Gasket for 1020 Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Gasket for 1020 Valve

  • Fast #
  • Part #B124037
  • Item #3301162
  • Manufacturer Part #124-037
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Brand Model Compatibility:
1020 Valve
Faucet Part Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
3/4 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
3/4 in