Grab Bar in Architectural Satin

You last purchased this on
 
Bradley Corporation

Grab Bar in Architectural Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Grab Bar in Architectural Satin

  • Fast #
  • Part #B8120010000
  • Item #3302237
  • Manufacturer Part #8120-010000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1-1/2 in
Height:
9-1/4 in
IAPMO Listed -:
No
Installation Type:
Concealed Mount
Length:
30 in
Material:
Stainless Steel
Mount Type:
Concealed
Width:
34-5/8 in