DESCRIPTION

  • Allows for a fluid start or stop flow with no expensive cartridges to replace
  • Ideal for providing emergency protection in areas where permanent water supply is not available
  • On-site portable gravity fed eyewash with clear tank for easy fill level check
  • Uses less space while delivering ANSI required 15 minute flush

Bradley Corporation On-Site™ Gravity Fed Eye Wash

BS19921

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
Collection
On-Site™
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
24-1/2 in
Installation Type
Deck Mount, Wall Mount
Length
23-1/2 in
Material
Plastic
Material Type
ABS
Type
Portable Eyewash
UL Listed
Yes
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY