Bradley Corporation
Halo™ 1/2 in. NPT 5.1 gpm 90 psi Cabinet Concealed Chrome Plated Brass Swing Activated Eye or Face Wash
Part #BS19294JBT | Item #7516973 | Manufacturer Part #S19294JBT
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z358.1
BAA Compliant: No
Cartridge Type: Ceramic Disc
Collection: Halo™
Depth: 6 in
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 5.1 gpm
Height: 32-1/4 in
IAPMO Listed: No
Material: Brass
Maximum Pressure: 90 psi
NSF Certified: No
UL Listed: No
Width: 14-1/2 in