1/2 in. Eye and Face Wash with Bowl Dust Cover
Halo™ 1/2 in. Eye and Face Wash with Bowl Dust Cover
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- BardTech® Safety Yellow
- Collection:
- Halo™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 19-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.1 gpm
- Handle Type:
- Push
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- UL Listed:
- Yes
- Weight:
- 20.15 lb
- Width:
- 13-1/4 in