Halo™ 1/2 x 1-1/4 in. NPT 316 and 304 Stainless Steel Wall Mount Safety Eye/Face Wash and Bowl

Part #BS19224SS  |  Item #7516976  |  Manufacturer Part #S19224SS

$1,580.00 EACH

Fitting Sizes:

1/2 in x 1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-11/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1/2 in x 1-1/4 in

Fitting Type: Reducing

Flow Rate: 5.1 gpm

High Pressure: 90

IAPMO Listed: No

Installation Type: Wall Mount

Length: 13 in

Material: Stainless Steel

Material Type: 304, 316

NSF Certified: No

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Size: 1/2 in

Weight: 16.565

Width: 15 in