19-11/16 in. Stainless Steel Eyewash Bowl in Yellow

Bradley Corporation

Halo™ 19-11/16 in. Stainless Steel Eyewash Bowl in Yellow

Brand image
Bradley Corporation

Halo™ 19-11/16 in. Stainless Steel Eyewash Bowl in Yellow

  • Part #BS19224BPT
  • Item #4342782
  • Manufacturer Part #S19224BPT
3.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceeds ANSI/ISEA Z358.1 specifications
  • Industry's only self-draining design - the Aquaduct™
  • Halo™ delivers the most effective eye/face wash washdown coverage and spray pattern
  • Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
  • Barrier free
  • Fully-assembled and factory-tested eyewash or eye/face wash with hinged dust covers
  • Ergonomic hand activation eyewash paddle - easy to reach from any direction
  • Separate supply and waste pipes - meets CEN and plumbing requirements
  • Universal identification sign and inspection tag included
  • Halo™is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. other patents pending
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
BardTech® Safety Yellow
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.4 gpm
Height:
13 in
Installation Type:
Wall Mount
Length:
25-3/4 in
Material:
Plastic, Stainless Steel
Material Type:
ABS
NSF Certified:
No
Pressure - Maximum:
30 psi
Product Type:
Bowl, Eyewash, P-Trap
Size:
13 in x 19-11/16 in
Style Name:
Halo™
UL Listed:
No
Weight:
15.1 lb
Width:
15 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';