26-13/16 in. Eye Wash and Face Wash with Plastic Showerhead, Bowl and Dust Cover
Halo™ 26-13/16 in. Eye Wash and Face Wash with Plastic Showerhead, Bowl and Dust Cover
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- May be top-supplied or mid-supplied
- Halo™ and Spintec™ provide the most consistent distribution of water and the most effective removal of contaminants
- Universal identification sign and inspection tag included
- Dust cover
- Plastic showerhead and bowl
- Halo™ eye/face wash features universal activation, self draining sprayhead and separate supply and waste
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Application:
- Commercial
- BAA Compliant:
- Yes
- Cartridge Type:
- Thermostatic
- Coating:
- Galvanized
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 3-1/10
- Diameter - Outside:
- 3-1/10 in
- Drain Included:
- Yes
- EcoLogo Certified:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 16-1/2
- Faucet Material:
- Metal
- Faucet Mount:
- Floor Mount
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 5.1 gpm
- Handle Included:
- Yes
- Handle Material:
- Galvanized Steel
- Height:
- 16-1/2
- Hose Included:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Length:
- 32-1/2
- Material:
- Plastic, Galvanized
- Material Type:
- ABS
- Maximum Temperature:
- 100
- Minimum Temperature:
- 60
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Box Size:
- 32-1/2 in x 16-1/2 in x 15 in
- Overall Height:
- 16-1/2
- Overall Length:
- 32-1/2
- Overall Width:
- 15
- Pause Control:
- No
- Pressure - High:
- 90
- Product Type:
- Eye/Face Wash Station
- Scald Guard:
- No
- Schedule Class:
- 77
- Shower Arm Reach:
- 26-13/16
- Showerhead Function:
- Single
- Style Name:
- Halo™
- Temperature Range:
- 60 to 100 Deg F
- Thread Size:
- 3/8
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Thermostatic Mixing Valve
- Weight:
- 40.1
- Width:
- 15
- cUPC Certified:
- No