Halo™ Stainless Steel Eye Wash and Face Wash Station with Bowl

Part #BS19214Y  |  Item #4342757  |  Manufacturer Part #S19214Y

$605.00 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Universal identification sign and inspection tag included
  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Features universal activation, self draining sprayhead and separate supply and waste
  • Stainless steel bowl
  • BradTect™ coating

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: BardTech® Safety Yellow

Collection: Halo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5.1 gpm

Height: 13 in

Installation Type: Floor Mount

Length: 25-3/4 in

Material: [Plastic, Stainless Steel]

Material Type: ABS

UL Listed: Yes

Weight: 20-1/10

Width: 15 in