Stainless Steel Eye Wash and Face Wash with Bowl and Cover

Bradley Corporation

Halo™ Stainless Steel Eye Wash and Face Wash with Bowl and Cover

Brand image
Bradley Corporation

Halo™ Stainless Steel Eye Wash and Face Wash with Bowl and Cover

  • Part #BS19214SC
  • Item #4870541
  • Manufacturer Part #S19214SC
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Halo™ delivers the most effective eye/face wash coverage and spray pattern
  • Universal activation, self draining sprayhead and separate supply and waste
  • Universal identification sign and inspection tag included
  • Fully-assembled and factory-tested eye/face wash with hinged dust covers
  • Ergonomic hand activation eye/face wash paddle - easy to reach from any direction
  • Barrier free
  • Exceeds European EN 15154-2
  • Stainless Steel eyewash bowl with hinged dust cover
  • Halo™ is covered by one or more of the following patents: 9,700,484; 9,314,398; D662220; D673298; D662605; D685920; D662219; and D671228. Other patents pending
  • Classified by Underwriters Laboratories Inc. to ANSI/ISEA Z358.1
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z358.1
BAA Compliant:
Yes
Coating:
BardTech® Safety Yellow
Collection:
Halo™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
13 in
Installation Type:
Floor Mount
Length:
25-3/4 in
Material:
Stainless Steel
Product Type:
Bowl, Dust Cover, Eye/Face Wash
Size:
35-1/2 in x 13-1/4 in
UL Listed:
Yes
Weight:
25.865 lb
Width:
15 in