DESCRIPTION

  • Accurate temperature control to within 3° F
  • Adjustable set point within temperature range
  • Dial thermometer
  • Dirt and lime resistant
  • Easily installed and serviced
  • Integral strainer checkstops on inlets
  • Liquid filled thermostat
  • Positive shut-off of hot supply when cold supply is lost
  • Universal mounting capability

Bradley Corporation High/Low Thermostatic Mixing Valves

BS593

Flow Rate:

SPECIFICATIONS

Color Finish
Bronze
Color Finish Category
Bronze Tones
Flow Rate
37 gpm (157 l/min) max
Height
3-3/4 in
Lead Law Compliant
Yes
Length
10 in
Material
Brass
NSF Certified
Yes
Valve Type
Thermostat Mixing Valves
Width
10 in

Starting at
Call for Pricing
  • QUANTITY