Metal Foot Lever
Metal Foot Lever
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 21-3/4 in
- Material:
- Metal
- Width:
- 2-1/2 in