DESCRIPTION

  • Handle stays open once valve is squeezed
  • Hose is yellow reinforced thermoplastic
  • Quick access eye/face wash spray with twin soft flow spray heads for flooding large areas as well as eyes only
  • Universal identification sign and inspection tag included

Bradley Corporation Mount Countertop Hand Held Hose Spray with Dual Sprayheads

BS19465EFW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI Z358.1
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Flow Rate
2.8 gpm
Height
9-1/4 in
Length
9-19/100 in
Material
Plastic
Material Type
ABS
Maximum Pressure
90 psi
Size
1/2 in
UL Listed
Yes
Width
5-19/100 in