Bradley Corporation

Navigator® 1/2 in. NPT Mixing Valve

Part #BS192000  |  Manufacturer Part #S19-2000

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single valve design
  • Liquid filled thermostat
  • Checkstops on inlets
  • Adjustable set point within temperature range
  • Accurate temperature control to within 3° F
  • Built-in cold water bypass
  • Positive shut-off of hot supply when cold supply is lost
  • Easily installed and serviced
  • Dirt and lime resistant
  • Dial thermometer

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Navigator®

Color Finish: Bronze

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Height: 5-1/2 in

Flow Rate: 7 gpm (30 l/min) max

Height: 5-1/2 in

Length: 9-1/2 in

Material: Brass

Maximum Pressure: 125 psi

Shower Arm Reach: 9-1/2 in

Valve Size: 1/2 in

Valve Type: Thermostat Mixing Valve

Weight: 6

Width: 7 in