Bradley Corporation
Navigator® 125 psi Thermostatic Mixing Valve
Part #BS592007 | Item #3154306 | Manufacturer Part #S59-2007
Maximum Pressure:
125 psiPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Universal mounting capability
- Positive shut-off of hot supply when cold supply is lost
- Optional check stops on inlets and adjustable set point within temperature range
- Reliable wax-filled thermostat
Documents
Specifications
ASSE Standards: ASSE 1017
Application: Commercial
BAA Compliant: Yes
Cartridge Type: Thermostatic
Collection: Navigator®
Color Finish: Rough Brass
EcoLogo Certified: No
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT x NPT x NPT
Energy Star Compliant: No
Flow Rate: 8 gpm (30 l/min) max
Height: 7 in
Length: 7-1/4 in
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: Yes
Origin: Domestic
Overall Box Size: 7-1/4 in x 7 in x 7 in
Overall Height: 7 in
Overall Length: 7-1/4 in
Overall Width: 7 in
Product Type: Thermostatic Mixing Valve
Schedule Class: 77
Valve Type: Thermostat Mixing Valve
Weight: 4
Width: 7 in
cUPC Certified: No