DESCRIPTION

Bradley Corporation Navigator® NPT Thermostat Mixing Valve

BS594016S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Collection
Navigator®
End Connection 1
NPT
End Connections
NPT
Flow Rate
12.5 gpm (52 l/min) max
Height
3-1/2 in
Length
5-1/2 in
Material
Glass-Filled, Plastic
Material Type
Polysulfone
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Size
3/4 in
Valve Type
Thermostat Mixing Valves
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY