DESCRIPTION

  • Eyewash handle only and hardware not included

Bradley Corporation Plastic Eyewash Handle

B128135

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Yellow
Color Finish Category
Yellows
Height
1 in
Length
4-1/2 in
Material
Plastic
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY