Plastic Eyewash Handle in Yellow
Plastic Eyewash Handle in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eyewash handle only and hardware not included
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Weight:
- 113/500 lb
- Width:
- 4-1/4 in