DESCRIPTION

  • For use with Bradley® Touch 'N Flo shower valve
  • Kit includes: screw assembly, standard fixed orifice assembly, guide, body, poppet assembly, conical spring, filter, plunger assembly and parker "O" lube

Bradley Corporation Repair Kit Accessory

BS65071

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
3-1/2 in
IAPMO Listed
Yes
Length
1-39/50 in
Width
1-39/50 in

Starting at
Call for Pricing
  • QUANTITY