DESCRIPTION

  • Volume control repair kit includes: 1 O-ring, 1 roll pin, 1 bonnet, 1 fiber washer and 1 valve core

Bradley Corporation Repair Kit for Bradley S02-045

BS45198

Material:

SPECIFICATIONS

Brand Model Compatibility
S02-045 Foot Valve
Height
1 in
IAPMO Listed
Yes
Length
2-1/2 in
Material
Metal, Plastic

Starting at
Call for Pricing
  • QUANTITY