Retractable Clothesline in Bright Polish

You last purchased this on
 
Bradley Corporation

Retractable Clothesline in Bright Polish

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Retractable Clothesline in Bright Polish

  • Fast #
  • Part #B947000000
  • Item #3301870
  • Manufacturer Part #947-000000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polish Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Polish
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Length:
70 in
Material:
Stainless Steel
Width:
2-37/100 in