Semi-Recessed Mount Towel Dispenser and Waste Receptacle Unit in Satin Stainless Steel
Semi-Recessed Mount Towel Dispenser and Waste Receptacle Unit in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1.25 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Gauge (metal):
- 22 ga
- Height:
- 20-187/1000 in
- IAPMO Listed -:
- No
- Installation Type:
- Semi-recessed Mount
- Length:
- 4-7/8 in
- Material:
- Stainless Steel
- Width:
- 15-31/500 in