Semi-Recessed Towel Dispenser and Waste Receptacle in Satin Stainless Steel

You last purchased this on
 
Bradley Corporation

Semi-Recessed Towel Dispenser and Waste Receptacle in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bradley Corporation

Semi-Recessed Towel Dispenser and Waste Receptacle in Satin Stainless Steel

  • Fast #
  • Part #B2252100000
  • Item #3301195
  • Manufacturer Part #2252-100000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Capacity:
4.9 gal
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Depth:
7-1/2 in
Gauge (metal):
22 ga
Height:
60-5/8 in
IAPMO Listed -:
No
Installation Type:
Semi-recessed Mount
Length:
9-83/500 in
Material:
Stainless Steel
Weight:
45-2/5 lb
Width:
16-1/8 in