1/4 in. Metal Set Screw for Equa-Flo
1/4 in. Metal Set Screw for Equa-Flo
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Equa-Flo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Faucet Part Type:
- Set Screw
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Size:
- #8-32
- WaterSense Labeled:
- No
- Width:
- 1/8 in