Spindle Toilet Tissue Dispenser in White
Spindle Toilet Tissue Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement spindle for Bradley toilet tissue dispensers
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 5402, 5412, 5422 Toilet Tissue Dispenser
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-71/200 in
- IAPMO Listed -:
- No
- Length:
- 1-97/250 in
- Material:
- Plastic