SpinTec™ 20 gpm ABS Barrier Free Drench Shower with Surface-Mounted Handle and Flush Mount Showerhead

Part #BS19125SFMBF  |  Item #3154468  |  Manufacturer Part #S19-125SFMBF

$543.00 EACH

Flow Rate:

20 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z358.1

BAA Compliant: Yes

Coating: Chrome

Collection: SpinTec™

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 20 gpm

Handle Type: Push Down

Height: 19 in

IAPMO Listed: No

Installation Type: Recessed Mount

Length: 21-14/25 in

Material: [Chrome Plated, Plastic]

Material Type: ABS

Maximum Pressure: 30 psi

NSF Certified: No

Power Source: Electric

UL Listed: Yes

Weight: 18

Width: 15-69/100 in