9-3/8 in. Drench Shower with Vertical Supply
SpinTec™ 9-3/8 in. Drench Shower with Vertical Supply
Frequently Purchased Together
Product Details
- Stainless steel shroud with Spintec™ showerhead that provides most consistent distribution of water and the most effective removal of contaminants
- Vertical supply
- Universal identification sign and inspection tag included
- Full, one-year warranty
- Easily mounts in open area
- Galvanized steel protected with BradTect® safety yellow coating
- Exceeds Australia/New Zealand AS4775 & AS/NZS 4020
- Exceeds American National Standard Z358.1 specifications
- Certified by IAPMO OCEANA to AS4775 and AS/NZS 4020
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Vertical Mount
- Length:
- 24-1/2 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- Spout Height:
- 84 in
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 6 lb
- Width:
- 10-1/2 in