Flushmount Drench Shower in Yellow
SpinTec™ Flushmount Drench Shower in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
- Flush-mounted and horizontal supply
- Universal identification sign and inspection tag included
- BradTect™ coating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 12 in
- Installation Type:
- Flush Mount
- Length:
- 40 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 13 lb
- Width:
- 11-1/2 in