Freestanding Drench Shower in Yellow
SpinTec™ Freestanding Drench Shower in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spintec™ showerhead provides most consistent distribution of water and the most effective removal of contaminants
- Free-standing
- Universal identification sign and inspection tag included
- Classified by Underwriters Laboratory Inc. to ANSI Z358.1
- Galvanized steel protected with BradTect® safety yellow coating or all stainless steel S19 110SS
- Full, one year warranty
- Exceeds Australia/New Zealand AS4775 & AS/NZS 4020
- Exceeds American National Standard Z358.1 specifications
- Certified by IAPMO OCEANA to AS4775 and AS/NZS 4020
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- Yes
- Coating:
- Galvanized
- Collection:
- SpinTec™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 22 gpm
- Handle Type:
- Tri
- Height:
- 11-63/100 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 39-1/2 in
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 90 psi
- Spout Height:
- 85 in
- UL Listed:
- Yes
- Valve Operator:
- Handle
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 35 lb
- Width:
- 11-19/100 in