DESCRIPTION

Bradley Corporation Spring

B135001W

Height:

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Height
1-7/8 in
IAPMO Listed
Yes
Length
3/4 in
Material
Metal

Starting at
Call for Pricing
  • QUANTITY