Spring in Silver
Spring in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 54 in Bowl Wash Fountains
- Faucet Part Type:
- Spring
- IAPMO Listed -:
- Yes
- Length:
- 3/4 in
- Width:
- 3/4 in