Stainless Steel DUST Cover Kit
Stainless Steel DUST Cover Kit
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 8-5/8 in
- Length:
- 9 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is [are] known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 37/1000 lb
- Width:
- 15-3/8 in