DESCRIPTION

  • Vertical tank type

Bradley Corporation BradEx® Stainless Steel Surface Mount Tank Soap Dispenser

B6562000000

Capacity:

SPECIFICATIONS

ADA Compliant
Yes
Capacity
40 oz
Collection
BradEx®
Height
8-3/16 in
Installation Type
Surface Mount
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY