DESCRIPTION

  • Complies with ANSI standard Z358.1
  • Made of heavy-duty polypropylene
  • Plastic eyewash bowl
  • Universal identification sign and inspection tag included
  • Wall-mounted, barrier-free, galvanized steel pipe and waste tee protected with BradTect® safety yellow coating

Bradley Corporation BradTect® Stainless Steel Wall Mount Eye/Face Wash ADA Bowl

BS19220BF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z358.1
Collection
BradTect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
10-5/8 in
Installation Type
Wall Mount
Length
24-1/4 in
Material
Chrome Plated, Stainless Steel
Type
Eyewash
UL Listed
Yes
Width
11-7/8 in

Starting at
Call for Pricing
  • QUANTITY