Strainer for WF2705 and WF2708 Classic Washfountains
Strainer for WF2705 and WF2708 Classic Washfountains
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- WF2705 and WF2708 Classic Washfountains
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Width:
- 3-1/8 in